Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Steel Barrier Posts for Setting In Concrete with 2 Chain Eyelets
By Moravia
Reset
Clear All
Post Dimensions
Select
Finish
Select
Post Colour
Select
See all variants from
£429.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£429.99
Description unavailable
Feature Attributes
Material:
Steel
Design:
Removable
Mounting Type:
Setting In Concrete
Mounting:
With Ground Sleeve
Supplied:
Assembled
Overall Height:
1330 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome