Steel Safety Rail - External Grade


£599.99 Inc VAT (20%)

See all variants from £599.99

Description

Images for illustration purposes only
Recommended areas of use
Pedestrian walkways
Entrances
Loading bays
Machinery
Features
48mm diameter tube in strong 2mm gauge steel
High quality manufacture with virtually no distortion or corrugation at bends
Available in internal and external grades
Install using fixing bolts through base plate (4 bolts per rail)
External rails are hot-dipped galvanised and painted yellow and black. Internal rails are primed, then painted.

See full description

Feature Attributes

Finish:
Hot-dipped galvanised,Painted Yellow and Black
Material:
Steel
Tube Diameter:
48 mm
Product Type:
Safety Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome