Swivelling Access Barriers, with Top Rail


£599.99 Inc VAT (20%)

See all variants from £599.99

Description


Description unavailable

Feature Attributes

Product Type:
Access Barriers
Mounting Type:
Setting In Concrete
Supplied:
Assembled
Height Above Ground:
900 mm
Lock Type:
Triangular DIN 3223
Post Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome