Tape Barrier In Plastic Housing, Bolt In Place, with Belt


£239.99 Inc VAT (20%)

See all variants from £239.99

Description


Description unavailable

Feature Attributes

Product Type:
Belt Barriers
Mounting Type:
Screw Connection
Supplied:
Assembled
Number of Tapes:
1
Belt Width:
50 mm
Application:
Indoor and Outdoor Use
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome