Tape Barrier In Plastic Housing, Magnet Mounted & Belt


£239.99 Inc VAT (20%)

See 6 Product Variants
£239.99

Description


Description unavailable

Feature Attributes

Mounting Type:
Magnetic
Product Type:
Belt Barriers
Supplied:
Assembled
Number of Tapes:
1
Belt Width:
50 mm
Application:
Indoor and Outdoor Use
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome