Traffic-Line Flexback Traffic Posts


£45.99 Inc VAT (20%)
Up to 14% off

See all variants from £45.99

Description

The FLEXBack Traffic Post is a single piece guide post with an integrated base which anchors onto a suitable surface. Manufactured in a special thermo-plastic polyurethane (TPU), FLEXBack posts can be driven over without causing damage, returning to their upright position time and time again. Complete with 200mm dia. Base.

Feature Attributes

Type:
Flexible Traffic Post
Colour:
Red/White
Material:
Thermo-Plastic Polyurethane
Width:
80 mm
Depth:
80 mm
Mounting Type:
Bolt Down, 3 fixings required
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome