1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barriers
Traffic-Line Steel Hoop Guard

Traffic-Line Steel Hoop Guard


6 Variants From
£269.99

Inc VAT (20%)

Up to 6.5% off
See 6 Product Variants
£269.99

Description unavailable

Feature Attributes

Type:

Hoop Guard

Width:

48 mm

Height:

1000 mm

Mounting Type:

Bolt Down, 4 fixings required