Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Trolley with Concrete Base Posts, Chain, Connectors/Hooks
By Slingsby
Reset
Clear All
Post Colour
Select
See all variants from
£499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£499.99
Description unavailable
Feature Attributes
Post Height:
800 mm
Base Shape:
Triangle
Post Diameter:
40 mm
Post Material:
Plastic
Base Size:
290 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome