Trolley with Fillable Base Posts, Chain, Connectors/Hooks


Select
£499.99 Inc VAT (20%)


See all variants from £499.99


Description unavailable

Feature Attributes

Base Size:
300 mm
Base Diameter:
300 mm
Base Shape:
Circular
Post Height:
800 mm
Post Diameter:
40 mm
Post Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome