Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Tubular Plastic Chain Stands
By URBANUS
See all variants from
£229.99
Inc VAT (20%)
See all variants from
£229.99
Description unavailable
Feature Attributes
Material:
Plastic
Product Type:
Chain Stands
Supplied:
Flat Pack
Base Plate Dimensions:
390x390 mm
Height:
900 mm
Chain Stand Distance:
800 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome