Tubular Steel Barrier Posts for Concreting In, Plastic Coated


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Design:
Fixed
Finish:
Plastic Coated
Mounting Type:
Setting In Concrete
Supplied:
Assembled
Height Above Ground:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome