X-Protect Corner Bollards


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Material:
Polypropylene
Application:
Indoor use
Colour:
Zinc Yellow RAL 1018,Graphite Black RAL 9011
Overall Length:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome