X-Protect Crash Protection Barriers


Select
£59.99 Inc VAT (20%)


See all variants from £59.99


Description unavailable

Feature Attributes

Material:
Polypropylene
Colour:
Zinc Yellow RAL 1018
Product Type:
Crash Protection Barrier
Width:
100 mm
Height:
220 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome