X-Protect Crash Protection Bollard Connection Kit


Select
£399.99 Inc VAT (20%)


See all variants from £399.99


Description unavailable

Feature Attributes

Application:
Indoor use
Width:
85 mm
Height:
50 mm
Material:
Steel
Colour:
Graphite Black RAL 9011

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome