X-Protect Crash Protection Bollards


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Colour:
Zinc Yellow RAL 1018,Graphite Black RAL 9011
Material:
Polypropylene
Product Type:
Crash Protection Bollard
Overall Length:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome