X-Protect Crash Protection End Bollards


£519.99 Inc VAT (20%)

See all variants from £519.99


Description unavailable

Feature Attributes

Colour:
Zinc Yellow RAL 1018,Graphite Black RAL 9011
Material:
Polypropylene
Overall Length:
200 mm