X-Protect Pedestrian Crash Protection Bollards


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Colour:
Graphite Black RAL 9011,Zinc Yellow RAL 1018
Material:
Polypropylene
Application:
Indoor use
Height:
1160 mm
Overall Length:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome