X-Protect Pedestrian Crash Protection Corner Bollards


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Material:
Polypropylene
Colour:
Graphite Black RAL 9011,Zinc Yellow RAL 1018
Application:
Indoor Use
Height:
1160 mm
Shape:
L-Shape
Overall Length:
200 mm