X-Protect Pedestrian Crash Protection End Bollard


£929.99 Inc VAT (20%)

See all variants from £929.99


Description unavailable

Feature Attributes

Material:
Polypropylene
Height:
1160 mm
Colour:
Zinc Yellow RAL 1018,Graphite Black RAL 9011
Overall Length:
200 mm