XXL Crash Protection Bar 108mm, for Indoor Use


£899.99 Inc VAT (20%)

See all variants from £899.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Finish:
Plastic Coated
Colour:
Traffic Yellow
Supplied:
Assembled
Tube Diameter:
108 mm
Product Type:
Barrier Rails Made of Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome