XXL Crash Protection Bar 108mm, for Outdoor Use


£1,149.99 Inc VAT (20%)

See all variants from £1,149.99


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Traffic Yellow
Supplied:
Assembled
Tube Diameter:
108 mm
Product Type:
Barrier Rails Made of Steel
Application:
Outdoor Use
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome