RW3 Size 3 3-6m Z Barrier
0
1
2

RW3 Size 3 3-6m Z Barrier

Order Code: ZT1184788X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%

Schedule order and save 5% now

Description

Matlock Z Barrier is a rapidly deployable pedestrian barrier system which enables one person to carry and erect a high visibility temporary barrier - and all within a matter of minutes.

Specifications for RW3 Size 3 3-6m Z Barrier
  • Barrier Type
    Z Barrier System
  • Fixing Method
    Excavated
    Surface Mounted
  • MFR Part No.
    RW3
  • Material
    PVC
  • Colour
    Red/White
  • Belt Length
    3 - 6m