MagiCut Puff PU Print Vinyl White 1 Metre

Order Code: ZT5265980S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

MagiCutÆ Puff PU heat transfer vinyl ñ The new 3D puff transfer creates a raised textured effect on the surface of a garment or fabric. It involves a special type of heat transfer vinyl that expands and puffs up when heated. This results in a three-dimensional appearance, adding depth and dimension to the design. Perfect for creating eye-catching and unique designs on t-shirts, hoodies, hats and more. The process involves cutting the design out of the puff vinyl material, applying it to the fabric using a heat press, and then heating it to activate the puff effect. Available in 500mm wide rolls in White, Black, Gold and Silver and sold by the linear metre. MagiCutÆ Puff is the absolute perfect HTV for creating cloud-like 3D designs with just one layer of HTV. After heat apply is puffís like no other HTV on the market today and it has some very impressive features. Itís very easy to cut and, when applied on the garment, it has a very smooth touch. Special features: 3D effect with a very nice puff effect. A matte, textured finish and unique look. Best for medium or larger designs.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome