AP35 Air Purifier, For Rooms 25 - 45 m² In Size, HxWxD 514 X 430 X 275mm
Hover to enlarge the image

AP35 Air Purifier, For Rooms 25 - 45 m² In Size, HxWxD 514 X 430 X 275mm

Order Code:
MPN:

Product Description

AP35 air purifier, for rooms 25 - 45 m² in size, HxWxD 514 x 430 x 275 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 Hz. Width = 430 mm. Colour = white. Noise level = 26 - 55 dB (A) Weight = 7.4 kg. Height = 514 mm. Power = 4 - 30 watt. Room size = 25 - 45 m². Cleaning output = 330 m/h. Depth = 275 mm. Ideal for rooms from 25 to 45 m² in size, with a cleaning capacity of up to 330 m/h. The pollutants and contaminants such as dust, fine dust (PM10, PM2.5 and smaller) are reliably filtered out of the indoor air with a HEPA and odour filter. The current air quality is automatically monitored and continually indicated by LED lamps that can be switched off. 4-level automatic mode, timer function, practical filter change display. The central control panel allows functions such as on/off, automatic mode, level 1/2/3, turbo, ECO and night mode to be selected using a fingertip. Increases well-being, boosts the immune system, increases the ability to concentrate and the performance. Low power consumption and silent operation. Recommended for allergy sufferers. Air purifier with highly effective, multilevel filtering system. Its effective and functional design allow it to capture contaminants or particles that are further away, and distribute fresh air optimally throughout the room. The multilayer filter reliably filters pollutants and contaminants out of the air: dust, fine dust (PM10, PM2.5 and smaller) , pollen and other airborne allergens, along with pathogens such as bacteria and mould spores, cigarette smoke, exhaust gases, chemical vapours (formaldehyde, toluene, VOC, etc.) and odours. The filter needs to be replaced every 12 months on average. This depends on the level of pollution at the site of use and the intensity of use.

Specifications
Colour
White
Product Type
Air Purifiers
Mains Voltage
220 - 240 V / 50 Hz
Noise Level
26 - 55dBA
Supplied
Assembled
Power
4 - 30W
Depth
275mm
Weight
7.4kg
Room Size
25 - 45m²
Width
430mm
Height
514mm
Cleaning Output
330m³/h

£599.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome