Afs-Tex System Premium Anti-Fatigue Mat


£159.99 Inc VAT (20%)

See all variants from £159.99

Description

AFS-TEX Active Anti-Fatigue mats are designed to provide the ultimate standing surfaces combining prolonged comfort and effective body support. Reduces the strain on feet, legs knees & back joints that can be caused through prolonged standing. The AFS-TEX 2000 incorporates a printed design to encourage the regular changes in standing position. Regular movement stimulates blood flow, increase the body's metabolism and helps with further fatigue relief. Contains anti-microbial content to protect the mat surface from microbial deterioration. Effective 24/7 for the life of the product. Anti-slip base for stability. Non-toxic and phthalate free. Ideal for office or home use.

Feature Attributes

Depth:
2 cm
Width:
80 cm
Material:
Polyurethane
Length:
50 cm
Includes:
Anti-Fatigue Mat Only
Weight:
1.4 kg
More attributes