Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Fatigue Matting
Bubblemat Safety Anti-Fatigue Matting, Height 14mm
By Coba
Reset
Clear All
Model
Select
Width
Select
See all variants from
£149.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£149.99
Description unavailable
Feature Attributes
Product Type:
Anti-Fatigue Mats
Material:
Natural Rubber
Colour:
Black/Yellow
Supplied:
Assembled
Temperature Resistance:
30 To +50 °C
Height:
14 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome