0
1
2
3

Bubblemats


£41.99 Inc VAT (20%)

See 8 Product Variants
£41.99

Description

- Bubblemat (100% natural rubber)
- Bubblemat Nitrile (75% natural rubber / 25 % nitrile)
- The addition of nitrile provides excellent resistance to oils and chemicals.
- Both options feature a raised bubbled surface to stimulate blood circulation.
- Available as complete mats or interlocking sections for longer runs.

Product Height: 14mm.
Operating Temperature: -30°C to +50°.
Resistant to Chemicals: Resistant to water and most mild acids.
Product Performance: 30 BPN, According to ASTM E304

Feature Attributes

Product Type:
Bubblemat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome