Comfort Mat


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

When your kitchen activity means standing for long periods of time, improve your personal comfort with a luxury kitchen anti-fatigue mat. The Floortex Standing Comfort Mat's deep and supportive structure reduces fatigue when standing for long periods of time. Its soft cover is easy to clean. Use this comfort mat in studios, workshops and kitchens to improve your comfort. Suitable for carpet, rugs and hard floor.

Feature Attributes

Depth:
2 cm
Length:
60 cm
Width:
40 cm
Weight:
1.4 kg
Includes:
Floor Mat Only
Shape:
Rectangular
More attributes