Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Fatigue Matting
Diamond Sof-Tred Workstation Matting
By Justrite
Reset
Clear All
Colour
Select
Width
Select
See all variants from
£109.99
Inc VAT (20%)
Up to 3.5% off
1
Add to basket
Add to quotation
See all variants from
£109.99
Description unavailable
Feature Attributes
Material:
PVC
Product Type:
Non-Slip Mats
Supplied:
Assembled
Roll Length:
18.3 m
Surface Weight:
3.83 kg/m²
Height:
12.7 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome