Green Heavy Relief Matting, 10m


Select
£919.99 Inc VAT (20%)


See all variants from £919.99

Description

Hole size: 22 x 10mm, thickness 12mm. Close pitch hole allows the use of trucks and trolleys. Meets the DIN 4102 specification for flame retardancy. Conforms to slip resistance test EN13552 Category R10. Resists most industrial oils and chemicals. Ideal for high traffic flow areas, along main production lines and walkways. Gives a safe operating surface as debris falls through the matting. Optional extras: Bevelled safety edging (factory fitted).

Feature Attributes

Mat Material:
PVC
Surface Finish:
Cross Ribbed
Colour:
Green
Overall Thickness:
12 mm
Overall Length:
1000 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome