Improves comfort and reduces tiredness whilst standing at work.Made from a closed cell, anti-microbial rubberised ‘gel foam’ material for durability and comfort.Ideal for healthcare, food manufacturing, catering, hospitality, clean rooms or food retail.Perforated option for wet workplaces where drainage is required.Oil resistant.Clean with detergent or steam steriliser.Fire tested to BS EN 13501-1 and slip tested to DIN 51130.Height: 17mm.Operating temperature -5°C to +80°C.