Sani-Master Disinfecting Heavy Duty Entrance Matting


Select
£219.99 Inc VAT (20%)


See all variants from £219.99


Description unavailable

Feature Attributes

Product Type:
Disinfection Mats
Colour:
Charcoal-Black
Supplied:
Assembled
Bottom Side Material:
Natural Rubber
Surface Weight:
12 kg/m²
Width:
914 mm
More attributes