Sanitop Perforated Slip Resistant Workstation Matting


Select
£149.99 Inc VAT (20%)


See all variants from £149.99


Description unavailable

Feature Attributes

Colour:
Black
Product Type:
Non-Slip Mats
Material:
Natural Rubber
Supplied:
Assembled
Slat Width:
60 mm
Applications:
Indoor Use,Medium Duty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome