Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Slip Mats
60cm Built In Warming Drawer with AntiSlip Mat
By Baridi
Reset
Clear All
Colour
Select
See all variants from
£199.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£199.99
Description unavailable
Feature Attributes
Weight:
11 kg
Capacity:
25 L
Material:
Glass Door
Type:
Warming Drawer
Height:
14 cm
Width:
59.5 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome