COBAmat Heavy Safety Mat


£799.99 Inc VAT (20%)

See 7 Product Variants
£799.99

Description

The original premiummulti-purpose safetymat widely used across industry today. An ideal choice for longer production lines, or for coveringmezzanine floors. Available in four vibrant colours and four weave (hole) sizes to suit the application. Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking. Cross-ribbed grip to reduce slipping. Fully reversible for added longevity. Suitable for use in wet and dry environments, or where swarf and debris cause problems. Fire tested to BS EN 13501-1 and slip tested to DIN 51130. The toughest of all the COBAmat® options for enhanced durability. Extra strength is derived from the smaller hole size whichmakes itmore rigid. Fixing blocks are available to secure thematting in place. 22mm x 10mm hole size.

Feature Attributes

Product Type:
Safety Mat
Hole Size:
22mm x 10mm
Material:
Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome