CobaMat Inter Slip-resistance Mat


£749.99 Inc VAT (20%)

See 2 Product Variants
£749.99

Description

• Increased slip-resistance
• Conforms to Slip Resistance Test DIN 51097 Category B.
• 30mm x 10mm hole size

Feature Attributes

Surface Finish:
Cross Ribbed
Overall Width:
60 cm
Mat Material:
PVC
Overall Thickness:
12 mm
Overall Length:
1000 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome