COBAmat Light Safety Mat 0.9m X 10m


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

The original premiummulti-purpose safetymat widely used across industry today. An ideal choice for longer production lines, or for coveringmezzanine floors. Available in four vibrant colours and four weave (hole) sizes to suit the application. Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking. Cross-ribbed grip to reduce slipping. Fully reversible for added longevity. Suitable for use in wet and dry environments, or where swarf and debris cause problems. Fire tested to BS EN 13501-1 and slip tested to DIN 51130. Widely used in a range of industrial and non-industrial environments, both wet and dry. 30mm x 30mm hole size.

Feature Attributes

Hole Size:
30mm x 30mm
Size:
0.9m x 10m
Product Type:
Safety Mat
Material:
Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome