Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Anti-Slip Mats
Floor Mats for Showers and Changing Rooms
By EWALD HILDEBRANDT
Reset
Clear All
Colour
Select
Width
Select
See all variants from
£169.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£169.99
Description
Description unavailable
Feature Attributes
Product Type:
Wet Room Mats
Material:
Soft PVC
Supplied:
Assembled
Roll Length:
30 m
Height:
12 mm
Temperature Resistance:
5 To +60 °C
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome