Soft yet hard-wearing, flexible PVC open-grid matting with slip resistant surface.Anti-microbial and anti-fungal additives.Hygienic and easy to clean - ideal for general purpose use.Drains away spillages.Impervious to most liquids, acids and oils.Flame retardant to DIN 4102.R12 slip resistance compliant.Thickness: 6mm.Available in 10m rolls, or cut lengths in multiples of 1m.Made in UK.