0
1
2

GripGuard Anti-Slip Matting


£123.99 Inc VAT (20%)

See all variants from £123.99

Description

Grit surface matting with outstanding anti-slip properties.

• Mineral coated matting provides a 'super-grip' standing surface.
• Effectively reduces the risk of slipping in wet or oily conditions.
• Also provides slip-resistance in dry swarf-prone areas.
• Conforms to Slip Resistance Test DIN 51130 Category R11.
• Durable and oil-resistant makes it suitable for both heavy duty industrial locations.
• Also suitable for some kitchen/catering environments where spillage presents a danger.
• A flexible, yet tough mat that can be easily rolled up and relocated.
• Low profile design sits almost flush to the floor surface reducing trip accidents.
• Easy to install and clean.
• Anti-skid backing holds the mat firmly in position.

Technical Specifications:
Surface Finish: Grit Surface.
Product Height: 2.25 ± 0.2mm.
Operating Temperature: 0°C to +40°C.
Product Performance: Conforms to Slip Resistance Test DIN 51130 Category R11.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome