Heavy Duty Open Grid PVC Matting - Roll In Two Widths


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

Close mesh structure allows the use of trucks and trolleys.Traps swarf, debris, and is resistant to most oils and chemicals.For high traffic areas, industrial, leisure and commercial use.Slip resistant, conforms to EN 13552 Category R10.Fire tested to DIN 54332 (B2) Part of DIN 4102.Height: 12mm.Grid size: 22 x 10mm.Made in UK.

Feature Attributes

Material:
PVC
Grid Size:
22 x 10 mm
Height:
12 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome