Dual layer open grid design - anti-fatigue comfort with drainage to DIN 51130: V10.Resistant to chemicals and oils.Diamond etched surface, slip resistant to DIN 51130: R11.Flame retardant to DIN 4102.Thickness: 15mm.Black option manufactured from 100% recycled material.Available in 10m rolls, or 1m cut lengths.Made in UK.