Rubber WorkSafe Mats


£179.99 Inc VAT (20%)

See 2 Product Variants
£179.99

Description


Description unavailable

Feature Attributes

Type:
General Industrial
Colour:
Black
Thickness:
16 mm
Width:
900 mm
Length:
1500 mm
Face Material:
Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome