0
1
2

Ultimate Anti Slip Matting


Select
Select
£899.99 Inc VAT (20%)


See all variants from £899.99

Description

The deep tread pattern of Vynagrip offers superior grip, and combined with a high liquid drainage, makes it the ultimate slip resistant matting solution. Vynagrip is resistant to most oils and chemicals making it suitable for the harshest environments.

Images are for illustration purposes only

Feature Attributes

Overall Length:
1000 cm
Overall Thickness:
14 mm
Mat Material:
PVC
Surface Finish:
Cross Ribbed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome