Wet Area PVC Safety Matting - 15m Roll


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

Ideal for swimming pools, showers, changing rooms, wet rooms etc. Anti-bacterial PVC construction.Free draining - for bare foot comfort and safety.Connector clips available for joining larger widths.Width 600mm, thickness 9mm.Available in 15m rolls, 900mm mats or cut lengths in multiples of 1m.

Feature Attributes

Thickness:
9 mm
Product Type:
Safety Matting
Width:
600 mm
Material:
PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome