Workzone Anti Slip Mat


£39.99 Inc VAT (20%)

See 4 Product Variants
£39.99

Description

Multi-purpose tough rubber duckboard type mat with safety anti-slip surface reduces the risk of slipping. Bevels on all sides trip resistant and easy trolley/wheel access.
Excellent drainage, and swarf management. 13mm thick

Feature Attributes

Material:
Rubber
Colour:
Black
Thickness:
13 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome