Images for illustration purposes only
For interior and exterior use, Firm-Step® Heavy Duty GRP Step Covers have a unique ceramic grit surface which offers outstanding wear resistance. Convenient and versatile, they protect against corrosion and guarantee grip where it matters most. Firm-Step® Heavy Duty GRP Step Covers combine Glass Reinforced Plastic (GRP) tread and 55mm high visibility nosing to meet DDA and building regulations. Available in fine or coarse grade*, our step covers come in six tread colour combinations.
Recommended areas of use
Ramps, walkways, fire escapes, all staircases, mezzanine floors, train track crossings, areas of heavy foot traffic
Internal ramps and staircases
Features
Watco Firm-Step® Heavy Duty GRP Step Covers come with a 10 year guarantee against breakage
Extremely low slip potential, even when wet (Wet PTV 70)
Available in a range of standard sizes. Also available in any size up to 3000mm x 345mm with our free cut to size service
Screws, fixing plugs and a free pre-drilling service are also available
Pendulum Slip Test Values
Top Surface Dry PTV Wet PTV
Coarse Grit 76 Extremely low slip potential 70 Extremely low slip potential
Fine Grit 71 Extremely low slip potential 63 Extremely low slip potential