Firm-Step Heavy Duty Sheets


£189.99 Inc VAT (20%)

See 24 Product Variants
£189.99

Description

Images for illustration purposes only
Firm-Step® Heavy Duty GRP sheets bring maximum safety underfoot in heavy traffic industrial environments. Ideal for areas in constant use, Firm-Step® Heavy Duty GRP Sheets enable you to produce continuous slip resistant walkways and workspaces with hardly any downtime. The resin bonded ceramic grit surface offers the same superior durability as the Firm-Step® Heavy Duty GRP Step Covers. Available in four colours and in fine or coarse grades.

Recommended areas of use
Ramps, walkways, fire escapes, all staircases, mezzanine floors, train track crossings, areas of heavy foot traffic
Internal ramps and staircases
Ideal for wet or very cold areas where the application of a coating may be impractical. Also suitable to be used around oily machines and for chemically damaged floors
Features
Tough and hard wearing for continuous slip resistance that won’t rot, warp or corrode
Heavy wear, slip resistance for vehicles, forklifts and pedestrians
Extremely low slip potential (Wet PTV 70)
Available up to 2400mm x 1200mm with our free cut to size service. Or can be trimmed to size on site
We recommend screw fixing to most substrates, combined with Watco Adhesive Mastic to prevent rocking on uneven surfaces. Screws and fixing plugs and a free pre-drilling service are available if required.

Pendulum Slip Test Values
Top Surface Dry PTV Wet PTV
Coarse Grit 76 Extremely low slip potential 70 Extremely low slip potential
Fine Grit 71 Extremely low slip potential 63 Extremely low slip potential

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome