Firm-Step Landing Cover


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Images for illustration purposes only
Firm-Step GRP Landing Covers are the perfect addition for making landings, balconies and walkways safe underfoot. They are specially designed to fit on top of your staircase and when combined with our Heavy Duty GRP Step Covers you'll keep both visitors and employees safe for the long run. Our Landing Covers are made from fibreglass materials, so they will not rot, twist or warp.

Recommended areas of use
Landings, balconies and walkways.
Our stone landing cover is also suitable for areas where looks are important, such a heritage sites, golf clubs and other commercial venues.
Suitable for heavily trafficked areas.
Suitable for wood, concrete and metal
Features
Heavy duty - these landing covers are produced using ExtremeCore grit, which is twice as hard wearing as the industry standard quartz, thus guaranteeing many more years of use than the standard landing cover.
Their 55mm contrasting nosing also makes them Building Regulation and Disability Discrimination Act compliant.
Simple to install
Available in a variety of sizes:
Widths: 1200mm or 2400mm. We also offer a free cut to size service, please give us our Technical team a call on 01483 418 418 to arrange this
Depth:1200mm (includes the 55mm nosing)
Thickness: 4mm with grit
Nosing Angle: 85°

See full description

Feature Attributes

Product Type:
Landing Cover
Thickness:
4 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome