Firm-Step Riser Plates


£13.99 Inc VAT (20%)
Up to 10% off

See all variants from £13.99

Description

Images for illustration purposes only
Watco Firm-Step® Covers and Landing Covers allow you to cover stair risers with an extremely durable slip resistant surface. Our Firm-Step® Riser Plates finish the job to give vertical surfaces the same long lasting appearance. Watco Firm-Step® Riser Plates have a smooth finish to avoid scuffing. They do not normally need to be cut to height as the top edge is hidden behind the step nosing. Risers are bonded into place using Watco Adhesive Mastic and secured by the step nosing. One 310ml cartridge will fix 4-5 linear metres of Firm-Step® Riser Plates.

Features
Will not rot, twist or warp
Maintenance free: no maintenance required
Quick and easy installation
Available in a choice of widths
Can be used to close open risers

Feature Attributes

Colour:
Black
Product Type:
Riser Plates

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome